Beli boring drill bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Indexa Boring BarDeskripsi:90° approach for 11° positive triangular inserts.
- Sherwood Drill Bit Set SpottingDeskripsi:Special drill for accurate and fast spotting on NC machines, jig drills and other capital-intensive boring machines. For countersinking and chamfering of tapping holes in one operation. Only suitable for shallow depth drilling. 90 Point Set Contents: 4.00, 6.00, 8.00, 10.00 and 12.00mm.atribut:
- Point Angle (°): 90
- Series: C520
- Finish/Coating: Bright
- System of Measurement: Metric
- Cromwell Order Number: SHR0259200K
- UNIKA Hexagonal Shank Battery-Charged Driver Bitatribut:
- Purpose of Use: Work material: Concrete, block, brick, mortar, etc.
- TRUSCO Noss Drill HSSDeskripsi:-For countersunk head screw.-For JIS B 1101 bolt hole and counter boring machining.-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.atribut:
- Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
- Indexa Boring Bar Thru CoolantDeskripsi:95° approach. Uses CCMT 06 inserts. SCLCR Screw-on Boring Bars SCLCR 95° approach screw-on boring bar for use with a CCMT 06 insert. For small diameter bores on manual and CNC lathes.atribut:
- Insert Cutting Edge Length (mm): 6.5
- Set Type: Individual Boring Bar
- BOSCH Set Mata Bor EngselDeskripsi:Mata bor Forstner, DIN 7483 G. Sesuai untuk kayu keras dan lunak, kayu bervenirMata bor presisi dengan pemotongan spur utama dan sisi, dan ujung mata tengah pendekTerbuat dari baja khusus menurut standar pabrik, minimum kekerasan pemotong 50 HRCKepala pengeboran pas dan gerus, digosok dengan alur hitamMemenuhi kebutuhan khusus terkait mutu potong dan bibir lubang yang dibor bebas sobekDapat digunakan pada semua bor dengan kepala bor 10atribut:
- Cutter Type: Two cutters
- Standard Dimensions: Din 7483 G
- Cutting Direction: Kanan
- Drill Bit Color: Hitam Penggaluran
- Shaft Shape: Silinder
- Top Kogyo Electric Screwdriver Taper DrillDeskripsi:-Can be attached to the electric drill by one-touch with the hex shaft shank.-Processed with X-type thinning so the blade edge does not run out.-Suitable for drilling pilot hole into wood, bamboo, aluminum sash, acrylic board.-A set containing one touch bit joint(EBJ), on which drills can be attached/removed in a single operation while the plus bit is still attached, and tapered pilot hole drill mini type(ETK-S). -Work material: Wood, bamboo, aluminum sash, acrylic board.atribut:
- Groove Length (mm): 20
- Total Length (mm): 96
- Shank Diameter (mm): 6.35
- Compatible Model: Electric Drill
- Material: High Speed Steel (HSS)
- Purpose of Use: Work material: Wood, bamboo, aluminum sash, acrylic board.
- Sherwood Spotting Drill 90Degreesatribut:
- Material: Cobalt High Speed Steel
- System of Measurement: Metric
- Finish/Coating: Bright
- Cutting Direction: Right Hand
- Point Angle: 90 Degrees
- Applications: NC Spotting
- TRUSCO Integrated Key-Less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- NACHI Straight Shank Aqua Drill EX FlatDeskripsi:- Drill for counter boring has great performance: Spot facing machining capability for a wide range of applications such as spot facing on slope, correction of eccentric holes, and thin plate machining.- Aqua EX Coating: Better heat and wear resistance from Aqua EX coating for a super long life.- Drilling efficiency improvement due to reduced processing time: Counter boring and guide hole drilled at the same time. Effective screw length is assured when drilling set screw holes in thin material, without increasing work.
- Shimizu Pompa Semi JetDeskripsi:Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
- RYU Mesin Boratribut:
- Chuck Capacity (mm): 10
- ANEX Mata Bor Color Gimlet untuk Perkakas ListrikDeskripsi:-Outstanding durability with hard-to-break double groove structure and high speed steel (HSS).-You can understand the size in color.-Suitable for hardwood, laminated wood screws and nail hole work.-Work material: Wood, bamboo, plastic, plaster board, particle board.atribut:
- Purpose of Use: Work material: Wood, bamboo, plastic, plaster board, particle board.
Daftar Harga boring drill bit Terbaru March 2026
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
| Indexa Boring Bar | Rp2.099.900 |
| Sherwood Drill Bit Set Spotting | Rp739.900 |
| UNIKA Hexagonal Shank Battery-Charged Driver Bit | Rp129.900 |
| TRUSCO Noss Drill HSS | Rp479.900 |
| Indexa Boring Bar Thru Coolant | Rp2.599.900 |
| BOSCH Set Mata Bor Engsel | Rp159.900 |
| BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) | Rp1.999.900 |
| Top Kogyo Electric Screwdriver Taper Drill | Rp409.900 |
| Sherwood Spotting Drill 90Degrees | Rp13.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/P101000154-1.jpg)






/P101518404-1.jpg)



/6sP101518244-38.jpg)